Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
1 Bulb Wall Sconces
> Sea Gull
>
S59152BLE962
Sea Gull S59152BLE962 "Nexus" Flush Mount Ceiling Light
| Item: | S59152BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $420.21
Details and Dimensions
| Height | 5" |
| Width | 25-3/4" |
| Backplate Dimension | 25 3/4'' Diameter x 5'' Height |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent Circline |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 72 W |
| Shade | Plastic |
| Shade Material | Plastic |
| Eco-Friendly | Energy Star |
| Suitable Installation | Damp |
| Weight | 19 lbs |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


