X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S59050BLE962 "Canterbury" Up Light Pendant

Item: S59050BLE962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 15-1/4"
Overall Height 136"
Canopy Size Diameter: 5'' Depth: 1''
Number of Bulbs 1
Bulb Type Fluorescent
Lamp Type G10Q
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 13-1/5
Chain Length 120"
Wire Length 144"
Eco-Friendly Title 24
Suitable Installation Dry
Construction Steel
Weight 11 lbs
Title 24 Compliant Yes
Wire Color Brown