Sea Gull S54941753 "Windgate" Entrance / Foyer Pendant
| Item: | S54941753 |
| Finish: | Painted Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $159.08 (Pricing is for Painted Brushed Nickel)
Details and Dimensions
| Height | 21-7/16" |
| Width | 15" |
| Overall Height | 61-1/5" |
| Canopy Size | Diameter: 5'' Depth: 7/8'' Round |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 48" |
| Wire Length | 96" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 8 lbs |
| Wire Color | Clear Silver |
| Warranty |


