Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S51640839 "59th Street" Entrance / Foyer Pendant

Item: S51640839
Finish: Blacksmith
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 30-3/4"
Width 20"
Overall Height 152-1/4"
Canopy Size Diameter: 5-1/2'' Depth: 1-1/4''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Hammertone
Shade Material Glass
Shade Dimension Diameter: 5-1/4
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 27 lbs
Wire Color Black