Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mid Sized Chandeliers
> Sea Gull
>
S51630814
Sea Gull S51630814 "Cardwell" Mini Chandelier
| Item: | S51630814 |
| Finish: | Misted Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $455.33 (Pricing is for Misted Bronze)
Details and Dimensions
| Height | 36-1/4" |
| Width | 22-1/4" |
| Diameter | 22-1/4" |
| Overall Height | 159-1/4" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 6 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Cafe Tint |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6 |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 40 lbs |
| Voltage | 120V |
| Wire Color | Brown |
| Warranty |


