Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S51350965
Sea Gull S51350965 "Laurel Leaf" Entrance / Foyer Pendant
| Item: | S51350965 |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $484.24 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 33-1/4" |
| Width | 19" |
| Overall Height | 156-3/4" |
| Canopy Size | Diameter: 5-3/4'' Depth: 1-7/8'' |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 18 lbs |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


