X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S51190962 "Serenity" Up Light Pendant

Item: S51190962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 16-3/4"
Overall Height 53"
Canopy Size Diameter: 5-5/16'' Depth: 1-1/8''
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Construction Steel
Weight 10 lbs
Wire Color Black