Sea Gull S51146BLE814 "Acadia" Entrance / Foyer Pendant
| Item: | S51146BLE814 |
| Finish: | Misted Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $632.32
Details and Dimensions
| Height | 45" |
| Width | 18" |
| Overall Height | 83-3/4" |
| Canopy Size | Diameter: 5-1/4'' Depth: 1-1/2'' |
| Number of Bulbs | 4 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Glass Type | Champagne Seeded |
| Shade Material | Glass |
| Shade Dimension | Diameter: 5 |
| Chain Length | 36" |
| Wire Length | 144" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 27 lbs |
| Additional Information | For Additional Chain Order 9101-814 (72'') |
| Wire Color | Brown |
| Warranty |


