X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S5110772 "Montclaire" Entrance / Foyer Pendant

Item: S5110772
Finish: Olde Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 54"
Width 24"
Overall Height 176"
Canopy Size Diameter: 5'' Depth: 1-1/4''
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type "Amber Scavo (OI), Etched White Alabaster (BN)"
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs
Wire Color Brown