X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S51107965 "Montclaire" Entrance / Foyer Pendant

Item: S51107965
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $810.00

Price: $540.27 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 54"
Width 24"
Overall Height 176"
Canopy Size Diameter: 5'' Depth: 1-1/4''
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 23 lbs
Wire Color Brown