X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S51106965 "Montclaire" Entrance / Foyer Pendant

Item: S51106965
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $537.00

Price: $358.18 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 39-3/4"
Width 18"
Overall Height 162"
Canopy Size Diameter: 5'' Depth: 1-1/4''
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Amber Scavo (OI), Etched White Alabaster (BN)
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Voltage 120V
Weight 18 lbs
Wire Color Brown