Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Sea Gull
>
S51075799
Sea Gull S51075799 "Pemberton" Entrance / Foyer Pendant
| Item: | S51075799 |
| Finish: | Peppercorn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $318.16 (Pricing is for Peppercorn)
Details and Dimensions
| Height | 38-1/2" |
| Width | 15-3/4'' Diameter |
| Overall Height | 160-1/2" |
| Canopy Size | Diameter: 5-3/4'' Depth: 1-1/4'' |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 16 lbs |
| Wire Color | Brown |
| Product Specifications |
| Warranty |


