Sea Gull S51074962 "Pemberton" Entrance / Foyer Pendant
| Item: | S51074962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $230.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25" |
| Width | 12-1/2" |
| Overall Height | 147" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Product Specifications |
| Warranty |


