X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S5105002 "Canterbury" Semi Flush Mount Ceiling Light

Item: S5105002
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 15-1/4"
Diameter 15-1/4"
Canopy Size 5
Backplate Dimension 5'' Diameter x 1'' Depth
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Additional Information Semi Flush or Pendant
Chain Length 120"