Sea Gull S51050962 "Canterbury" Semi Flush Mount Ceiling Light
| Item: | S51050962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $104.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14" |
| Width | 15-1/4" |
| Canopy Size | 5 |
| Backplate Dimension | 5'' Diameter x 1'' Depth |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Additional Information | Semi Flush or Pendant |
| Chain Length | 120" |
| Product Specifications |
| Warranty |


