Sea Gull S51035962 "Metropolis" Mini Pendant
| Item: | S51035962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $83.04 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 14" |
| Width | 8-1/2" |
| Overall Height | 136" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Frosted White |
| Shade Material | Glass |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |
| Warranty |


