Sea Gull S49852BLE05 "Gladstone" 3 Bulb Bathroom Light
| Item: | S49852BLE05 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $176.09 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-7/8" |
| Width | 24" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5-5/8'' x 23'' |
| Number of Bulbs | 3 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6-1/2 Height: 4-9/10 |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 10 lbs |
| Title 24 Compliant | Yes |
| Wire Length | 6-1/2" |
| Warranty |


