Sea Gull S49850BLE05 "Gladstone" 1 Bulb Wall Sconce
| Item: | S49850BLE05 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.03 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-7/8" |
| Width | 6-1/2" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 6-1/2 |
| Eco-Friendly | Energy Efficient Energy Star |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 3 lbs |
| Title 24 Compliant | Yes |
| Warranty |


