X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S49202BLE799 "Pemberton" Multi Bulb Wall Sconce

Item: S49202BLE799
Finish: Peppercorn
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/4"
Width 48"
Extension From Wall 4"
Backplate Dimension W:8" H:1-3/4"
Number of Bulbs 2
Bulb Type Bi-Pin
Lamp Type Mini Bi-Pin T-5
Max. Wattage Per Bulb 28 W
Lighting Direction Up Light
Mounting Options Up Light
ADA Compliant Yes
Includes White PlasticAcrylic Diffuser
Energy Star Yes
Title 24 Compliant Yes
Wire Length 6-1/2"