X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S49202BLE962 "Pemberton" Multi Bulb Wall Sconce

Item: S49202BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $345.90

Price: $230.72 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 4-1/4"
Width 48"
Extension From Wall 4"
Backplate Dimension W:8" H:1-3/4"
Number of Bulbs 2
Bulb Type Mini Bi-Pin
Max. Wattage Per Bulb 28 W
Lighting Direction Up Light
Mounting Options Up Light
ADA Compliant Yes
Includes White PlasticAcrylic Diffuser
Energy Star Yes
Lamp Type Mini Bi-Pin T-5
Title 24 Compliant Yes
Wire Length 6-1/2"