Sea Gull S49063BLE962 "Sussex" 1 Bulb Wall Sconce
| Item: | S49063BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.03 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10-1/4" |
| Width | 7-1/2" |
| Extension From Wall | 10-1/4" |
| Backplate Dimension | 6-5/8'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 7-1/2 |
| Eco-Friendly | Energy Efficient Energy Star |
| Voltage | 120V |
| Construction | Steel |
| Weight | 4 lbs |
| Title 24 Compliant | Yes |
| Product Specifications |
| Warranty |


