X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S49061BLE962 "Serenity" 4 or more Bulb Bathroom Light

Item: S49061BLE962
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 10-1/2"
Width 32-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 5'' dia.
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 52 W
Mounting Options Up/Down Light
Glass Type Dusted Alabaster
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 15 lbs