Sea Gull S49059BLE962 "Serenity" 2 Bulb Bathroom Light
| Item: | S49059BLE962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.07 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10-1/2" |
| Width | 15-3/4" |
| Extension From Wall | 8" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 2 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Dusted Alabaster |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |
| Warranty |


