Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Sea Gull
>
S487102
Sea Gull S487102 "Ribbed Glass" 2 Bulb Bathroom Light
| Item: | S487102 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.02 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 7-3/4" |
| Width | 13-1/4" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 4-1/2'' x 6-1/8'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Ribbed |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |
| Warranty |


