Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S470305 "Vanity Lights" 4 or more Bulb Bathroom Light

Item: S470305
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $99.90

Price: $66.63 (Pricing is for Chrome)

Details and Dimensions

Height 4-1/2"
Width 48"
Extension From Wall 2-1/2"
Backplate Dimension 4-3/4'' x 48-1/8''
Number of Bulbs 8
Bulb Type Medium
Lamp Type G25
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 800 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Weight 6 lbs