Sea Gull S470105 "Vanity Lights" 4 or more Bulb Bathroom Light
| Item: | S470105 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.52 (Pricing is for Chrome)
Details and Dimensions
| Height | 4-1/2" |
| Width | 24" |
| Backplate Dimension | 4-3/4'' x 24-1/8'' |
| Number of Bulbs | 4 |
| Bulb Type | G25 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |
| Product Specifications |
| Warranty |


