Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S44974841 "Solana" 4 or more Bulb Bathroom Light

Item: S44974841
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/2"
Width 34-3/8"
Extension From Wall 8-1/8"
Backplate Dimension 5-3/4'' x 8-1/8''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Cased Opal Etched
Shade Material Glass
Shade Dimension Diameter: 6-1/2 Height: 5-1/2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 10 lbs
Title 24 Compliant No
Wire Length 6-1/2"