X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44973841 "Solana" 3 Bulb Bathroom Light

Item: S44973841
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $196.80

Price: $131.27



Details and Dimensions

Height 9-5/8"
Width 26-5/8"
Extension From Wall 8-1/8"
Backplate Dimension 5-3/4'' x 8-1/8''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Cased Opal Etched
Shade Material Glass
Shade Dimension Diameter: 6-1/2 Height: 5-1/2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 8 lbs
Title 24 Compliant No
Wire Length 6-1/2"