X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44971841 "Solana" 1 Bulb Wall Sconce

Item: S44971841
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/2"
Width 6-1/4"
Extension From Wall 9-1/8"
Backplate Dimension 5'' dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Cased Opal Etched
Shade Material Glass
Shade Dimension 6-1/5
Construction Steel
Weight 3 lbs