Sea Gull S44954790 "Stirling" 3 Bulb Bathroom Light
| Item: | S44954790 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 11-1/8" |
| Width | 21-7/8" |
| Extension From Wall | 7" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Cased Opal Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 3-9/10 Height: 6 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 8 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Warranty |


