Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44942782 "Windgate" 4 or more Bulb Bathroom Light

Item: S44942782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $172.20

Price: $114.86 (Pricing is for Heirloom Bronze)

Details and Dimensions

Height 8-3/16"
Width 30-1/8"
Extension From Wall 7-7/8"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5-1/2 Height: 4-2/5
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 10 lbs
Title 24 Compliant No
Wire Length 6-1/2"