Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S44941782 "Windgate" 3 Bulb Bathroom Light

Item: S44941782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-3/16"
Width 24-1/8"
Extension From Wall 7-7/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5-1/2 Height: 4-2/5
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 8 lbs
Title 24 Compliant No
Wire Length 6-1/2"