X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44940782 "Windgate" 2 Bulb Bathroom Light

Item: S44940782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/16"
Width 12-7/16"
Extension From Wall 7-7/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Alabaster
Shade Material Glass
Shade Dimension Diameter: 5-1/2 Height: 4-2/5
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs
Title 24 Compliant No
Wire Length 6-1/2"