X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S4485205 "Gladstone" 3 Bulb Bathroom Light

Item: S4485205
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $169.05

Price: $112.76 (Pricing is for Chrome)



Details and Dimensions

Height 8-7/8"
Width 23-7/8"
Extension From Wall 8-1/2"
Backplate Dimension 5-1/2'' x 23''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 6-1/2 Height: 4-9/10
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 11 lbs
Title 24 Compliant No
Wire Length 6-1/2"