Sea Gull S4485105 "Gladstone" 2 Bulb Bathroom Light
| Item: | S4485105 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.04 (Pricing is for Chrome)
Details and Dimensions
| Height | 8-7/8" |
| Width | 15-1/4" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5-1/2'' x 14-1/4'' |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 6-1/2 Height: 4-9/10 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 7 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Warranty |


