Sea Gull S44693863 "Nuit Noir Crystal" 4 or more Bulb Bathroom Light
| Item: | S44693863 |
| Finish: | Brushed Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $210.00
Details and Dimensions
| Height | 8-1/4" |
| Width | 24-3/4" |
| Extension From Wall | 5-3/8" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 4 |
| Bulb Type | GU10 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Crystal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 11 lbs |
| Warranty |


