X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S4465302 "Canterbury" 4 or more Bulb Bathroom Light

Item: S4465302
Finish: Polished Brass
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 34"
Backplate Dimension 5-1/4'' x 10''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Shade Dimension Diameter: 7 Height: 4-1/2
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 12 lbs
Title 24 Compliant No
Wire Length 6-1/2"