Sea Gull S44653962 "Canterbury" 4 or more Bulb Bathroom Light
| Item: | S44653962 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $174.09 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8" |
| Width | 34" |
| Backplate Dimension | 5-1/4'' x 10'' |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | Diameter: 7 Height: 4-1/2 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 12 lbs |
| Title 24 Compliant | No |
| Wire Length | 6-1/2" |
| Product Specifications |
| Warranty |


