Sea Gull S4465002 "Canterbury" 1 Bulb Wall Sconce
| Item: | S4465002 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.03 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 10" |
| Width | 7" |
| Extension From Wall | 10" |
| Backplate Dimension | 10'' x 5-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Shade Dimension | 7 |
| Suitable Installation | Damp |
| Construction | Steel |
| Weight | 5 lbs |
| Warranty |


