X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44628BLE782 "Wheaton" 4 or more Bulb Bathroom Light

Item: S44628BLE782
Finish: Heirloom Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-3/4"
Width 32-3/8"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 31-5/8''
Number of Bulbs 4
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 52 W
Mounting Options Up/Down Light
Glass Type Satin EtchedGlass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 13 lbs
Energy Star Yes