Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44628962 "Wheaton" 4 or more Bulb Bathroom Light

Item: S44628962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $273.60

Price: $182.49 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7-3/4"
Width 32-3/8"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 31-5/8''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 13 lbs