X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44627BLE782 "Wheaton" 3 Bulb Bathroom Light

Item: S44627BLE782
Finish: Heirloom Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 23-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 23''
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Satin EtchedGlass
Eco-Friendly Energy Efficient
Title 24
Suitable Installation Damp
Voltage 120V
Weight 10 lbs
Energy Star Yes