X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44627BLE962 "Wheaton" 3 Bulb Bathroom Light

Item: S44627BLE962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $267.45

Price: $178.39 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-3/4"
Width 23-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 23''
Number of Bulbs 3
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Satin EtchedGlass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Damp
Voltage 120V
Weight 10 lbs
Energy Star Yes