X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44627782 "Wheaton" 3 Bulb Bathroom Light

Item: S44627782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $209.10

Price: $139.47 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 7-3/4"
Width 23-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 23''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 10 lbs