Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Sea Gull S44626962 "Wheaton" 2 Bulb Bathroom Light

Item: S44626962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-3/4"
Width 15"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' x 14-1/4''
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs