X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44625BLE782 "Wheaton" 1 Bulb Wall Sconce

Item: S44625BLE782
Finish: Heirloom Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 6-3/8"
Extension From Wall 8-1/4"
Backplate Dimension 5-1/2'' dia.
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Shade Dimension 6-1/3
Eco-Friendly Energy Star
Energy Efficient
Suitable Installation Damp
Construction Steel
Weight 4 lbs
Title 24 Compliant Yes