X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44578782 "Albany" 4 or more Bulb Bathroom Light

Item: S44578782
Finish: Heirloom Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $204.75

Price: $136.57 (Pricing is for Heirloom Bronze)



Details and Dimensions

Height 6-3/4"
Width 30-1/4"
Extension From Wall 7-3/4"
Backplate Dimension 5-1/2'' x 14-1/4''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs