Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Sea Gull
>
S44577782
Sea Gull S44577782 "Albany" 3 Bulb Bathroom Light
| Item: | S44577782 |
| Finish: | Heirloom Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.05
Details and Dimensions
| Height | 6-3/4" |
| Width | 22-1/8" |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | 5-1/2'' x 14-1/4'' |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |
| Warranty |


