X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Sea Gull S44577962 "Albany" 3 Bulb Bathroom Light

Item: S44577962
Finish: Brushed Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-3/4"
Width 22-1/8"
Extension From Wall 7-3/4"
Backplate Dimension 5-1/2'' x 14-1/4''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 8 lbs