Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Sea Gull S44575962 "Albany" 1 Bulb Wall Sconce

Item: S44575962
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $59.10

Price: $39.42 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 6-3/4"
Width 5-7/8"
Extension From Wall 7-3/4"
Backplate Dimension 5-1/2'' dia.
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs